Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 322/28 TAPERED ROLLER BEARING
Tapered roller bearing NSK 322/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 19 mm
Tapered roller bearing 322
References
nsk:
322/28
rubix:
230A0084
manufacturer :
HR322/28 5
ean:
0029176536908
Technical specifications
Inner diameter
28
mm
Outer diameter
58
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 322/28 TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
245
g
Inner diameter
28
mm
Outer diameter
58
mm
Width
19
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 94649-90106, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
Tapered roller bearing Timken H 936340-90016
Tapered roller bearing NSK 32052XJ, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 87 mm
Tapered roller bearing Timken T 50000-90010
Tapered roller bearing Timken 777-902A2, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing SKF 31312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 78215C-907A4, Outer diameter: 139.7 mm | Inner diameter: 54.102 mm | Width: 77.724 mm
Tapered roller bearing NSK 32320J, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
Tapered roller bearing Timken 99550-90175, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 32972, Outer diameter: 480 mm | Inner diameter: 360 mm | Width: 57 mm
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing Timken L910310, Outer diameter: 94.975 mm | Width: 12 mm
Tapered roller bearing Timken 14123A, Outer diameter: 69.01 mm | Inner diameter: 31.75 mm | Width: 26.98 mm
Tapered roller bearing Timken 25576, Inner diameter: 42.862 mm