Tapered roller bearing Timken 15126, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 19.05 mm

Timken Tapered Roller Bearing 15000

See technical information
References
Timken:15126
Rubix:105A0669
Manufacturer :100096658
EAN:0053893188089
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter62 mm
Width19.05 mm
See all Specifications

Product details : TIMKEN 15126-20024 TAPERED ROLLER BEARING CONE


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)60,452x60,452x26,924 mm
Package weight170,6 g
Inner diameter31.75 mm
Outer diameter62 mm
Width19.05 mm
Bearing Clearancecn
Series15000
Materialsteel
Cagesteel
Basic static load, radial - C0r53900 N
Basic dynamic load, radial - Cr59900 N
Show UNSPSC/ECL@SS
£ 25.54 excl. VAT
/ Each
£ 30.65 incl. VAT
  • Delivery usually within ( 7 ) days