Tapered roller bearing Timken JM718149-90K03, Outer diameter: 145 mm | Inner diameter: 90 mm | Width: 70 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM718149-90K03
Rubix:397A5358
EAN:0053893810973

Product details : TIMKEN JM718149-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70,104x145,034x145,034 mm |
|---|---|
| Logistic Weight | 4377 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 90 mm |
| Outer diameter | 145 mm |
| Width | 70 mm |
| Bearing Clearance | cn |
| Weight | 4.51 kg |
| Series | 2ts-dm (matched bearing assembly, directe montage) |
| Cage | steel |
| Total bearing width | 70 mm |
| Standard | ABMA CLASS N |
| Basic static load, radial - C0r | 627199.25 N |
| Basic dynamic load, radial - Cr | 386995.28 N |
Show UNSPSC/ECL@SS
£ 554.54 excl. VAT
/ Each
£ 665.45 incl. VAT
- Usually arrives within 14 working days
