Tapered roller bearing Timken 42620B, Outer diameter: 127 mm | Inner diameter: 77.788 mm | Width: 22.225 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:42620B
Rubix:105A7568
Manufacturer :100083818
EAN:0053893287324


Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 22.225 mm |
Product details : TIMKEN 42620B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x127x127 mm |
|---|---|
| Logistic Weight | 486 g |
| Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
| Package weight | 486,3 g |
| Inner diameter | 77.788 mm |
| Outer diameter | 127 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 42600 |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 593.69 excl. VAT
/ Each
£ 712.43 incl. VAT
- Usually arrives within 14 working days




