Roller bearing Toroidal radial CARB bearings
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 8446 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | c3 |
Series | c23 |
Material | bearing steel |
Cage | steel |
Stat. Load rating | 695 N |
Dyn. Load rating | 610 N |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Sealing | open |
Usually arrives within 14 working days