Roller bearing Toroidal radial CARB bearings
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x340x340 mm |
---|---|
Logistic Weight | 28300 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | C30 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 2040 N |
Dyn. Load rating | 1320 N |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Sealing | Open |
Usually arrives within 14 working days