Toroidal Radial CARB Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x160x160 mm |
---|---|
Logistic Weight | 5100 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C4 |
Series | C23 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 465 N |
Dyn. Load rating | 425 N |
Reference speed | 3600 rpm |
Limit speed | 4800 rpm |
Sealing | Open |
Usually arrives within 14 working days