Toroidal Radial CARB Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Logistics dimensions (L x W x H) | 76x215x215 mm |
---|---|
Logistic Weight | 11164 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 76 mm |
Bearing Clearance | C3 |
Series | C32 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 980 N |
Dyn. Load rating | 750 N |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Sealing | Open |
In stock: Next day delivery