References
NSK:29288 M
Rubix:105A8210
EAN:00029176691119
Documents
Product details : NSK SPHERICAL ROLLER BRG 29288M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Inner diameter | 440 mm |
|---|---|
| Outer diameter | 600 mm |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 10,078.83 excl. VAT
/ Each
£ 12,094.60 incl. VAT
- Usually arrives within 14 working days

