Spherical Roller Thrust Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x130x130 mm |
---|---|
Logistic Weight | 2569 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 42 mm |
Material | bearing steel |
Usually arrives within 14 working days