NSK SPHERICAL ROLLER BRG 29330E:NSK


Axial self-aligning roller bearing 29..E

References
nsk:29330E
rubix:105A7206
manufacturer :29330E 5
ean:00029176102196
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter250 mm
Width60 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 29330E:NSK


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight10800 g
Inner diameter150 mm
Outer diameter250 mm
Width60 mm
Show UNSPSC/ECL@SS
£ 1,177.16 excl. VAT
/ Each
£ 1,412.59 incl. VAT
  • Usually arrives within 14 working days