FAG 29436-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29436-E1-XL
Rubix:157A8906
Manufacturer :0390005240000
EAN:4012802190632

Product details : FAG 29436-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 47600 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 360 mm |
| Width | 109 mm |
| Reference speed | 940 rpm |
| Basic static load, axial - C0a | 7700000 N |
| Basic dynamic load, axial - Ca | 2850000 N |
Show UNSPSC/ECL@SS
£ 3,383.81 excl. VAT
/ Each
£ 4,060.57 incl. VAT
- Usually arrives within 14 working days
