Self-aligning ball bearing FAG 2201-TVH-C3>N, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2201-TVH-C3>N
Rubix:274A6169
Manufacturer :0972440310030
EAN:4064327520838

Product details : FAG 2201-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Series | 22..-tvh |
| Reference speed | 23300 rpm |
| Basic static load, radial - C0r | 1940 N |
| Basic dynamic load, radial - Cr | 9400 N |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Delivery usually within ( 7 ) days
