ROEBUCK 886350 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P100


Rolls

References
roebuck:886350
rubix:222A5118
ean:3660338397837
brand logo
brand logo
Technical specifications
Length50000 mm
Width50 mm
Grain100

Product details : ROEBUCK 886350 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P100


RO/KL385JF/100/N/50X50000

Strengths

Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Applications

Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass

Technical specifications


Attributes
Length50000 mm
Width50 mm
Grain100
Show UNSPSC/ECL@SS
£ 70.60 excl. VAT
/ Each
£ 84.72 incl. VAT
  • In stock: Next day delivery