NORTON 69957375074 HANDY ROLLS K20N-38X25M#120


K20N - Handy Rolls

References
norton:69957375074
rubix:394A3097
ean:5903112906527
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain120
See all Specifications

Product details : NORTON 69957375074 HANDY ROLLS K20N-38X25M#120


Engineered for flexibility and fast cutting, cloth handy rolls tear cleanly and straight without shedding and are packed in a protective dispenser to eliminate waste and damage.
Handy Roll - Norton K20N - 38mm x25m Gr120

Strengths

Aluminium oxide grain for fast cut, good material removal and excellent price/performance ratio
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection

Applications

Sanding

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain120
ApplicationRemoval of material
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days