NORTON 63642531806 38MMX25M 180G HANDY ROLL


Handy Roll

References
norton:63642531806
rubix:215A2816
ean:3157620181743
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain80

Product details : NORTON 63642531806 38MMX25M 180G HANDY ROLL


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr180

Strengths

Can tear in trim.

Applications

Sanding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain80
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
  • Usually arrives within 14 working days