Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
3m™ 314D Abrasive backing sheet roll
References
3m:
62871
rubix:
268373
manufacturer :
7000060173
ean:
4046719184514
Technical specifications
Length
25000
mm
Width
38
mm
Grain
50
See all Specifications
Product details
Technical specifications
Product details : 3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
1491
g
Length
25000
mm
Width
38
mm
Grain
50
38
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.64
excl. VAT
/
Each
£
28.37
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642590927 PAPER ROLLS PRO A275 A/O 100MMX50M P240
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
NORTON 63642531812 HANDY ROLL R222 38MMX25M P120
NORTON 69957375532 HANDY ROLLS K20N-38X25M#220
3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
NORTON 63642531805 HANDY ROLL R222 25MMX25M P180
NORTON 38MMX25M 320G ALUOXI 63642531797
NORTON 63642505621 DBLE SIDED 12MMX18M FOAM TAPE 12
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
NORTON 69957374796 HANDY ROLLS K20N-38X25M#80
NORTON 63642531810 HANDY ROLL R222 50MMX25M P150
NORTON 63642536425 HANDY ROLLS R222-38X25M#280
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
NORTON 63642531808 HANDY ROLL R222 25MMX25M P150