Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
3m™ 314D Abrasive backing sheet roll
References
3m:
62860
rubix:
268363
manufacturer :
7000032144
ean:
04046719184835
Technical specifications
Length
25000
mm
Width
25
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
830
g
Length
25000
mm
Width
25
mm
Grain
80
38
mm
50000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.84
excl. VAT
/
Each
£
20.21
incl. VAT
In stock: Next day delivery
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531806 38MMX25M 180G HANDY ROLL
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
NORTON 63642536426 HANDY ROLL R222 A/O 50MM X 25M P280
NORTON 69957375074 HANDY ROLLS K20N-38X25M#120
NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
3M 62863 UTILITY CLOTH ROLL 314D 25MMX25M P150
ROEBUCK 866879 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P240
NORTON 63642505621 DBLE SIDED 12MMX18M FOAM TAPE 12
NORTON 63642531820 HANDY ROLL R222 25MMX25M P80
NORTON 69957380777 CARATFLEX SANDPAPER ROLL 115 X 50MM P240
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
NORTON 63642531801 HANDY ROLL R222 50MMX25M P240
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR