NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX50G 63642531827
Handy Roll
See technical informationSee documentsReferences
Norton:63642531827
Rubix:269241
EAN:3157620183563

Documents
Product details : NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX50G 63642531827
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr50
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 50 mm |
| Grain | 50 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 48.49 excl. VAT
/ Each
£ 58.19 incl. VAT
- Delivery usually within ( 10 ) days
