"3M 88748 ROLOC DISC PAD 75MM 3/8"" HARD"
Roloc™ Disc Pad, 75 mm, 3/8", Hard
See technical informationSee documentsReferences
3M:88748
Rubix:1263777
Manufacturer :7000045287
EAN:00051144887484

Documents
Product details : "3M 88748 ROLOC DISC PAD 75MM 3/8"" HARD"
Use 3M™ Roloc™ Disc Pad to securely attach Roloc disc and bristle products. Our pads come in various diameters and hardness levels, meeting the requirements of many different grinding applications.
The screw aligns the disc – instead of having to align the edges – making disc changes quick and easy.
These versatile pads work with drills, disc sanders, right angle grinders and rotary sanders.
The screw aligns the disc – instead of having to align the edges – making disc changes quick and easy.
These versatile pads work with drills, disc sanders, right angle grinders and rotary sanders.
Strengths
Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Durable backing reduces edge wear
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Durable backing reduces edge wear
Applications
Optimises the performance of Roloc™ discs or bristle discs
Use with drills, disc sanders, right angle grinders and rotary sanders
Use with drills, disc sanders, right angle grinders and rotary sanders
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Type | back-up pad |
| Type of attachment | threaded |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
- Usually arrives within 14 working days