KLINGSPOR 2774 ST358 FIBRE DISC BACKING PAD 100 MM THREAD M14
ST 358 Abrasive Backing pad, plain/flexible
See technical informationReferences
Klingspor:2774
Rubix:417A0533
EAN:4014855064373

Product details : KLINGSPOR 2774 ST358 FIBRE DISC BACKING PAD 100 MM THREAD M14
ST 358 fibre disc backing pad, 100 mm thread M14
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Max speed | 15300 rpm |
| Type | backing pad |
| Type of attachment | m14 thread |
| Series | st 358 |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Delivery usually within ( 5 ) days