3M 64860 HIGH PERFORMANCE RIBBED BACK-UP PAD 115MM RED


3M Cubitron II curved rigid tray

References
3m:P64860
rubix:2021659
manufacturer :7000032409
ean:04046719523832
brand logo
brand logo
Technical specifications
Diameter115 mm
See all Specifications

Product details : 3M 64860 HIGH PERFORMANCE RIBBED BACK-UP PAD 115MM RED


Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.

Strengths

Unique rib pattern.
Resistant to temperatures over 100°C (212° F).
Use to extend the cut rate and lifespan of 3M™ Cubitron™ II discs.
Improve work processes while lowering costs.

Applications

3M™ domed rigid platen is ideal for use in a variety of applications, including grinding, polishing and surface finishing.

Technical specifications


Attributes
Package weight174,8 g
Diameter115 mm
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • In stock: Next day delivery