Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 63642501157 MEDIUM BACKING PAD
NORTON 63642501157 MEDIUM BACKING PAD
Other Norton-Quick Change Pad holders & chucks
References
norton:
63642501157
rubix:
206A8177
ean:
3157620740629
Technical specifications
Diameter
50
mm
Product details
Technical specifications
Product details : NORTON 63642501157 MEDIUM BACKING PAD
Other brackets & chucks
Strengths
The best accessory for working with Norton Premium abrasives
Technical specifications
Attributes
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.92
excl. VAT
/
Each
£
22.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M 07306 BACKING PADS
NORTON 63642567810 BACKUP PADS 76MM 5/16 THREAD
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
3M 45095 ROLOC DISC PAD 50MM 1/4 MEDIUM
ROEBUCK 886422 FIBRE DISC BACK UP PAD 125 MM
3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
"MIRKA 8294791211 77MM BACKING PAD 1/4"" GRIP 6 HOLE"
NORTON 66623376821 SU002-125 M14 NYLON FIBREGLASS REINFORC+
MIRKA 8292608011 150MM BACKING PAD 48H/17H
PFERD 42721752 COMBI-DISC HOLDER SBH 75M
3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD
3M HOOK IT BACK UP PAD 150MM X 5/16
PFERD 44890150 BACKING PAD CC-GT 115-125 M14
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR