Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Cylinder with Endcut |
Total length | 65 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Cylinder with Endcut |
Total length | 65 mm |
Teeth | Negative |
Head diameter | 10 mm |
Scope | Rough Outline |
Capacity length | 20 mm |
Usually arrives within 14 working days