References
Facom:VFA.606
Rubix:1239835
EAN:3148516296009




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | conical sharp end |
| Total length | 18 mm |
Product details : FACOM CUTTING WHEEL VFA.606
VFA - Filing burrs
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x8x8 mm |
| Package weight | 16 g |
| Tail diameter | 6 mm |
| Shape of head | conical sharp end |
| Total length | 18 mm |
| Head diameter | 6 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 116.73 excl. VAT
/ Each
£ 140.08 incl. VAT
- Delivery usually within ( 14 ) days