CUTLINE 863169 CARBIDE BURR MOD D SPHERICAL SINGCUT 12,7X10,8-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863169
Rubix:216A9216
EAN:3660338177811

Documents
Product details : CUTLINE 863169 CARBIDE BURR MOD D SPHERICAL SINGCUT 12,7X10,8-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 12,7x10,8-6 BALL-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 55 mm |
| Head diameter | 12.7 mm |
| Scope of application | universal |
| Capacity length | 10.8 mm |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ Each
£ 34.90 incl. VAT
- In stock: Next day delivery
