PFERD 21122626 TC-BURRS SPG 1020/6 C3 PLUS


Carb.burr HM SPG 1020 3PLUS 6mm 10x20 mm

References
pferd tools:21122626
rubix:302A0292
ean:4007220048023
PFERD SPG 1020/6 Z3 PLUS
brand logo
Technical specifications
Tail diameter6 mm
Total length0 mm
Head diameter10 mm
See all Specifications

Product details : PFERD 21122626 TC-BURRS SPG 1020/6 C3 PLUS


Tungsten carbide burrs, DIN 8032/8033, pointed tree shape SPG, tooth system 3 PLUS, Rüggeberg

Rotor-cutter, 6 mm shaft Ø

Technical specifications


Attributes
Tail diameter6 mm
Total length0 mm
Head diameter10 mm
ScopeUniversal
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
  • Usually arrives within 14 working days