References
Bahco:E1222M08X
Rubix:401A8444
EAN:7311518199302


Technical specifications
| Tail diameter | 12.7 mm |
|---|---|
| Shape of head | oval (teardrop-shaped), shape e |
| Total length | 67 mm |
Product details : BAHCO E1222M08X TC ROTARY BURR
For shaping and deburring in, for example, cylinder blocks and tools with complicated forms
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Oval Rotary Burrs for Metal
Applications
Shaping;Deburring
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Tail diameter | 12.7 mm |
| Shape of head | oval (teardrop-shaped), shape e |
| Total length | 67 mm |
| Head diameter | 8 mm |
| Scope of application | finishing machining |
| Capacity length | 24 mm |
| Type of cut | standard (m) |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- Delivery usually within ( 14 ) days