Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
Carbide Bur
References
giss cutline:
863214
rubix:
216A9243
ean:
3660338178238
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 12x32-6 FLAM-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
Teeth
Stainless steel
Head diameter
12.7
mm
Scope
Rough Outline
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.30
excl. VAT
/
Each
£
62.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
ROEBUCK TL100301P60 CARBIDE BURR 6MM SHANK 10 X 26 BALL NOSED CONE
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
PFERD 21200253 TC-BURRS ZYAS 0313/3 C5
GARRYSON GT7300D 4MM BALL BURR
ROEBUCK TM060192P60 CARBIDE BURR TUNGSTEN M60620-2
PFERD 21105387 TC-BURRS WRC 1225/6 STEEL
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
GT3200D-8 BALL NOSE CYLINDER BURRS 50MM
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6
CUTLINE 863201 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 16X25-6
ROEBUCK TF100192P60 CARBIDE BURR TUNGSTEN F61020-2