CONICAL16.00MM X 33.00MM CARB BURR 8MM SHANK 14DEG REF T4800


ATA Tools Carbide Miller File

References
ata garryson:GT4800
rubix:4520287
brand logo
brand logo
Technical specifications
Tail diameter8 mm
Total length78 mm
Head diameter16 mm
See all Specifications

Product details : CONICAL16.00MM X 33.00MM CARB BURR 8MM SHANK 14DEG REF T4800


Ata tools rotary carbide miller care designed for general deburring where accessibility is a problem. Manufactured to strict quality control standards - incorporates 100% inspection of brazed joints. Combination of ATA air tool with Long Shank Range - gives a guaranteed smoother grinding operation

Strengths

Allowing rapid stock removal
Increasing production output
Resulting in a smoother operation
Breaking down the material removed efficiently

Applications

Food and drink industry

Technical specifications


Attributes
Tail diameter8 mm
Total length78 mm
Head diameter16 mm
Capacity length33 mm
Show UNSPSC/ECL@SS
£ 57.73 excl. VAT
/ Each
£ 69.28 incl. VAT
  • Usually arrives within 14 working days