References
Bahco:K1612M06
Rubix:401A8198
EAN:7311518193959


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | conical shape 90° (shape k) |
| Total length | 57 mm |
Product details : BAHCO K1612M06 TC ROTARY BURR
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Strengths
Tungsten Carbide 90° Cone Rotary Burrs for Metal
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | conical shape 90° (shape k) |
| Total length | 57 mm |
| Head diameter | 16 mm |
| Scope of application | universal |
| Capacity length | 8 mm |
| Type of cut | medium (m) |
Show UNSPSC/ECL@SS
£ 52.30 excl. VAT
/ Each
£ 62.76 incl. VAT
- Delivery usually within ( 14 ) days