PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543


Carb.burr HM KUD 1210 INOX 6mm 12x10,8mm

References
pferd tools:21112882
rubix:231A7000
ean:4007220900543
PFERD KUD 1210/6 INOX
brand logo
Technical specifications
Tail diameter6 mm
Total length0 mm
Head diameter12 mm
See all Specifications

Product details : PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543


Tungsten carbide burr, DIN 8032/8033, ball shape KUD, tooth system INOX

Rotor-cutter, 6 mm shaft Ø

Design:INOX tooth system for extremely good machining performance on austenitic, rust- and acid-resistant steels with low heat generation. Low noise and vibration.

Technical specifications


Attributes
Tail diameter6 mm
Total length0 mm
Head diameter12 mm
ScopeSteel
Show UNSPSC/ECL@SS
£ 36.02 excl. VAT
/ Each
£ 43.22 incl. VAT
  • Usually arrives within 14 working days