CUTLINE 863121 SOLID CARBIDE BURR MOD B CYLIND STEELCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863121
Rubix:216A9135
EAN:3660338177354


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863121 SOLID CARBIDE BURR MOD B CYLIND STEELCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR B 9,5x19-6 END CUT- STEEL
Specifically developed geometry to increase productivity on Steel components
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder with endcut |
| Total length | 65 mm |
| Head diameter | 9.5 mm |
| Scope of application | rough outline |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 29.24 excl. VAT
/ Each
£ 35.09 incl. VAT
- Usually arrives within 14 working days