Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD ZYA1013/6Z4 21101846 CYLINDRICAL TC BURR ZYA 10 X 13 X 6 MM C4
PFERD ZYA1013/6Z4 21101846 CYLINDRICAL TC BURR ZYA 10 X 13 X 6 MM C4
Carbide burr HM ZYA 1013 4 6mm 10x13mm
References
pferd tools:
21101846
rubix:
228A7613
ean:
4007220045626
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD ZYA1013/6Z4 21101846 CYLINDRICAL TC BURR ZYA 10 X 13 X 6 MM C4
Cylindrical burr according to DIN 8032 with cut conforming to DIN 8033.
GL = total length (solid tungsten carbide) SL = shank length (long steel shank)
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
10
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.34
excl. VAT
/
Each
£
32.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
CUTLINE 863183 CARBIDE BURR MOD F OGIVE S STEEL 12,7X25-6
CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
BAHCO M1227M06 TC ROTARY BURR
CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
CUTLINE 863201 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 16X25-6
CUTLINE 863180 CARBIDE BURR MOD F OGIVE STEELCUT 9,5X19-6
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
PFERD 21101746 TC-BURRS ZYA 0820/6 C4