BAHCO L1230AL08 TC ROTARY BURR

Rotary Burr

See technical informationSee documents

References

Bahco:L1230AL08
Rubix:401A7234
EAN:7311518181871
brand logo

Technical specifications

Tail diameter8 mm
Shape of headround
Total length82 mm
See all Specifications

Documents

Product details : BAHCO L1230AL08 TC ROTARY BURR


Deburring aluminium and other soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Use wax to avoid chip build-up
Special cutting edge suitable for soft materials
Type of cut; AL = AL-cut
Stock standard: X = yes

Strengths

Tungsten Carbide Conical Round Nose Rotary Burrs for Aluminium

Applications

Deburring

Technical specifications


Attributes
Logistic Weight55 g
Tail diameter8 mm
Shape of headround
Total length82 mm
Head diameter12 mm
Scope of applicationaluminium
Capacity length30 mm
£ 78.80 excl. VAT
/ Each
£ 94.56 incl. VAT
  • Delivery usually within ( 14 ) days