Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
Carbide Bur
References
giss cutline:
863215
rubix:
216A9241
ean:
3660338178245
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 12x32-6 FLAM-DIAMOND
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
Teeth
Diamond
Head diameter
12.7
mm
Scope
Finishing machining
Capacity length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.30
excl. VAT
/
Each
£
62.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
NOGA DEBURRING BLADE S10 COATED
ROEBUCK TM060192P60 CARBIDE BURR TUNGSTEN M60620-2
ROEBUCK TE130220L60 ALUMINIUM CUT BURR OVAL 13MM
DORMER P805C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814121
FACOM CUTTING WHEEL VFA.1208
CUTLINE 847260 CARBIDE BURR MOD F ROUNDEND TREEHEAD 9,5
DORMER P805C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814120
CUTLINE 863143 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 9,5X19-6
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
CUTLINE 863241 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 9,5X27-6
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
CUTLINE 863129 SOLID CARBIDE BURR MOD B CYLIND DIACUT 9,5X19-6
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
DORMER P81116.0X6.0 BURR 16.00 MM X 6.00 MM 6814148