References
Irwin:10501821
Rubix:122A7682
EAN:5709131055860

Documents
Product details : IRWIN 6X100MM MASONDRILL 10501821
Strengths
•Unique brazing process ensures a perfect bond between tip and body
Ground single flute design - for 60% faster removal of drilling dust
Ground single flute design - for 60% faster removal of drilling dust
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tip diameter | 6 mm |
| Total length | 100 mm |
| Shape | cylindrical |
| Coating | chrome vanadium |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days