ERGO™ Engineering Half-Round Files Bastard/Second/Smooth Cut
Shape | Half-round |
---|---|
Length | 300 mm |
Logistic Weight | 500 g |
---|---|
Shape | Half-round |
Length | 300 mm |
Type of cut | Smooth |
Handle | Comfortable 2-Component |
No. of teeth per cm | 15 |
Section | 30x8,5 mm |
Usually arrives within 14 working days