Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
ENGINEERS FILE 14 THREE SQUARE 2ND CUT DOUBLE CUT
References
roebuck:
3962190
rubix:
218111
Technical specifications
Shape
Square
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE THREE SQUARE SMOOTH 6 INCH
For filing out sharp corners and internal angles.
Double cut on all three sides.
Tapers slightly towards point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
150
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HALF ROUND NEEDLE FILE 14CM CUT 0 880009
BAHCO 1-100-08-2-2 8IN HAND WITH HANDLE CUT 2
ECLIPSE BEARING SCRAPER 100MM 2584
ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
ROEBUCK ENGINEERS FILE FLAT BASTARD 8 INCH
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT BASTARD
ROEBUCK THREE SQUARE NEEDLE FILE 14CM CUT O 880007
ROEBUCK ENGINEERS FILE 8 HALF ROUND SECOND
BAHCO 168-8-5.5-1P ROUND CSF 8IN X 5.5MM
BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
BAHCO 2-306-16-2-0 16CM CROSSING NEEDLE FILE CUT2
VALLORBE LP1560-6-2 PRECISION FILE HALF ROUND 6 CUT 2
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829042
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
ROEBUCK ENGINEERS FILE 8 ROUND BASTARD