Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE ROUND SECOND 14 INCH
ROEBUCK ENGINEERS FILE ROUND SECOND 14 INCH
Round Files
References
roebuck:
3962148
rubix:
218051
Technical specifications
Shape
Round
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE ROUND SECOND 14 INCH
For circular openings and concave surfaces, tapers slightly to a point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Round
Length
350
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.67
excl. VAT
/
Each
£
9.20
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-110-06-1-2 6IN FLAT WITH HANDLE CUT 1
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829043
ROEBUCK ENGINEERS FILE 8 ROUND BASTARD
ROEBUCK DIAMOND FILE ROUND
ROEBUCK ENGINEERS FILE 14 HAND SMOOTH
ROEBUCK ENGINEERS FILE 8 HALF ROUND SECOND
PFERD 11041203 CHAIN SAW FILE 412 200 X 5.5 PREMIUM
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054
STANLEY 5-21-297 SURFORM ROUND FILE
ROEBUCK FILE SET 1 NEEDLE 65MM CUT 2
BAHCO 1-230-08-1-2 8IN ROUND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 150MM ROUND SMOOTH 879961
BAHCO 4-153-08-1-2 HOMEOWNERS METAL FILE HANDLED
ROEBUCK ENGINEERS FILE 150MM SQUARE SECOND 879983
PFERD 11075203 CHAIN SAW FILE 412 4X3 200 X 5.5 CLASSIC