Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
Round Files
References
roebuck:
4972057
rubix:
218056
Technical specifications
Shape
Round
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
For circular openings and concave surfaces, tapers slightly to a point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Round
Length
300
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.84
excl. VAT
/
Each
£
5.81
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE THREE SQUARE BASTARD 12 INCH
ROEBUCK ENGINEERS FILE SQUARE SECOND 12 INCH
BAHCO 1-170-08-3-2 8IN 3 SQUARE WITH HANDLE CUT 3
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829044
BAHCO 1-230-06-1-2 6IN ROUND WITH HANDLE CUT 1
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
ROEBUCK HAND NEEDLE FILE 14CM CUT 0
ROEBUCK ENGINEERS FILE 300MM ROUND SECOND 879960
ROEBUCK BI MATERIAL HANDLED ENGINEERS THREE SQ FILE SECOND CUT 250MM
BAHCO 6-342-10-1-0 10IN HALF ROUND RASP COARSE
ROEBUCK ENGINEER FILE 300MM THREESQUARE SMOOTH CUT 880003
GEDORE 132-200 THREE-EDGED HOLLOW GROUND SCRAPER
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
BAHCO 2-300-16-4-0 16CM HAND NEEDLE FILE CUT 4
BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2