Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEER FILE 300MM THREESQUARE SMOOTH CUT 880003
ROEBUCK ENGINEER FILE 300MM THREESQUARE SMOOTH CUT 880003
Three square
References
roebuck:
880003
rubix:
209A7306
ean:
3660338334764
Technical specifications
Shape
Triangular
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEER FILE 300MM THREESQUARE SMOOTH CUT 880003
For filing out sharp corners and internal angles.
Double cut on all 3 sides.
Tapers slightly towards point.
Manafactured from finest grade steel.
Technical specifications
Attributes
Shape
Triangular
Length
300
mm
Section
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.90
excl. VAT
/
Each
£
25.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO 1-111-06-3-0 6INWARDING FILE CUT 3
GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340
ROEBUCK FILE SET ASSORTED HANDLED 8 INCH 10 PIECE SET
STANLEY 5-21-295 SURFORM FLAT FILE
FACOM DRD.B200EMA HALF RND FILE BSTD 200MM HANDL
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SECOND 879973
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 14 INCH
BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
GEDORE 132-200 THREE-EDGED HOLLOW GROUND SCRAPER
BAHCO 2-307-16-4-0 16CM ROUND NEEDLE FILE CUT 4
PFERD 11039203 CHAIN SAW FILE 412 200 X 4.8 PREMIUM
BAHCO 1-100-10-1-2 10IN HAND WITH HANDLE CUT 1
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH