Socket wrench-screwdriver long TORX-ITX 30 L
Square drive adapter | 3/8 '' |
---|---|
Length | 94 mm |
Imprint size | T40 |
Logistic Weight | 70 g |
---|---|
Square drive adapter | 3/8 '' |
Length | 94 mm |
Imprint size | T40 |
Model | T40 |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days