References
Draper Expert:09119
Rubix:80078255
Manufacturer :09119





Technical specifications
| Diameter | 71 mm |
|---|---|
| Material | rubber (non-marking head) / fiberglass (handle) / rubber (grip) |
| Weight | 680 g |
Product details : DRAPER EXPERT 09119 NON-MARKING RUBBER HEAD MALLET 680G
Fibreglass shaft with shock-absorbing rubber hand grip. The non-marking head is ideal for use when using on sensitive or easily marked surfaces. Sold loose.
Technical specifications
Attributes
| Diameter | 71 mm |
|---|---|
| Material | rubber (non-marking head) / fiberglass (handle) / rubber (grip) |
| Weight | 680 g |
| Length | 368 mm |
| Handle | fiberglass handle with shock-absorbing rubber grip |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Delivery usually within ( 7 ) days