Thor Hide Mallet
Shape | Round |
---|---|
Diameter | 76 mm |
Material | Hide |
Shape | Round |
---|---|
Diameter | 76 mm |
Material | Hide |
Head length | 127 mm |
Weight | 900 g |
Length | 355 mm |
Handle | Seasoned Wood |
Weight | 900 g |
Length | 355 mm |
Diameter | 76 mm |
Handle | Seasoned Wood |
Material | Hide |
Delivery within 10-15 business days