• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Hammers, impact tools
  5. Hammers
  6. Mallet
  7. HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 40MM

HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 40MM

Cast

See technical information

References

Halder:HA3026040
Rubix:210A6542
brand logo
brand logo

Product details : HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 40MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.86 excl. VAT
/ Each
£ 35.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HALDER SECURAL NON REBOUND DEAD BLOW HAMMER MALLET W/REPLACEABLE INSRTHALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET WITH OVERSIZED INSERTSFACOM WOOD MALLET 209.50ROEBUCK BLACK RUBBER MALLET 24OZ UPSIDE DOWN HANDLEGEDORE RED R92500179 79MM RUBBER HAMMERROEBUCK DEADBLOW HAMMER 520GHALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 60MMDRAPER 78453 PAVIORS RUBBER MALLET 6KGHALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT40MMDRAPER EXPERT 08017 RUBBER MALLET WITH FIBREGLASS SHAFT 450GROEBUCK DEADBLOW HAMMER 1500GHALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL40MMHALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/VARIOUS INSERTS 30MMDRAPER 74318 RUBBER MALLETTHOR 02124 SIZE 8 HIDE MALLET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap