References
Roebuck:3970412
Rubix:1208930
EAN:3660338395581
Product details : ROEBUCK DEADBLOW HAMMER 520G
Housing material: High quality rubber SBR (oil resistant, cold resistant, high impact resistant), internal tubular steel structure, steel ball bearings in the head.
Handle grip: type H rubber grip.
Handle grip: type H rubber grip.
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Material | rubber |
| Weight | 500 g |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- In stock: Next day delivery

