References
Draper:78453
Rubix:157A1560
Manufacturer :78453




Technical specifications
| Diameter | 125 mm |
|---|---|
| Material | rubber head and hardwood shaft |
| Weight | 6000 g |
Product details : DRAPER 78453 PAVIORS RUBBER MALLET 6KG
Rubber head and hardwood shaft. Overall length 1055mm. Face diameter 125mm.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Material | rubber head and hardwood shaft |
| Weight | 6000 g |
| Length | 1055 mm |
| Handle | hardwood shaft |
Show UNSPSC/ECL@SS
£ 49.99 excl. VAT
/ Each
£ 59.99 incl. VAT
- Delivery usually within ( 7 ) days