BAHCO 3625RM-65 RUBBER MALLETS WITH WOODEN HANDLE 440G/16OZ
Rubber Mallets with Wooden Handle
See technical informationSee documentsReferences
Bahco:3625RM-65
Rubix:271A6922
EAN:7314150120765


Technical specifications
| Diameter | 65 mm |
|---|---|
| Material | rubber (mallet);wood (handle) |
| Weight | 460 g |
Documents
Product details : BAHCO 3625RM-65 RUBBER MALLETS WITH WOODEN HANDLE 440G/16OZ
Strengths
Comfortable to use with wooden handle|Rubber head helps to prevent surface damage
Technical specifications
Attributes
| Logistic Weight | 455 g |
|---|---|
| Diameter | 65 mm |
| Material | rubber (mallet);wood (handle) |
| Weight | 460 g |
| Length | 350 mm |
| Handle | wooden |
| Width | 115 mm |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 14 ) days