HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT50MM
Hammer&Accessories
See technical informationReferences
Halder:HA3117050
Rubix:210A6538
EAN:4030618302742


Technical specifications
| Diameter | 50 mm |
|---|---|
| Material | aluminium/tpe/plastic |
| Weight | 644 g |
Product details : HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT50MM
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT 50MM
- Material: TPE-Soft/Superplastic
- With aluminium housing and wooden handle
- Wear-resistant
Strengths
Oversized striking faces provide maximum protection for the precise treatment of workpieces with sensitive surfaces.
Applications
- Positioning of light / delicate workpieces
- Prototyping, furniture assembly
- Veneering
- Driving of fittings in sensitive environments
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | aluminium/tpe/plastic |
| Weight | 644 g |
| Handle | wooden |
Show UNSPSC/ECL@SS
£ 60.88 excl. VAT
/ Each
£ 73.06 incl. VAT
- Usually arrives within 14 working days